The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RPG-16208-E
Remke Industries Cable Entries, RPG Series
MFG Item Number
RPG-16208-E
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Entries, RPG Series
Cord Grip with Mesh Complete
Available with Locknuts or O‑Rings Stainless Steel Optional Mesh Tuff Seal RPG Series Cord Grips features a PG thread so that it can mate with an internal PG thread of an enclosure, machine or other equipment being connected. Features of these grips are identical to those of our standard RSR Series Aluminum Cord Grips. These grips are offered in PG 11‑13.5‑16‑21‑29 and 36 and can be ordered with or without mesh attachments.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
RPG-16208-E
Item Number
RPG-16208-E
Manufacturer
Remke Industries
Product Series
RPG
Family Series
Remke Industries Cable Entries, RPG Series
Hub Size
PG16
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 3R, NEMA 4, NEMA 12, NEMA 3, NEMA 6
Split Frame
No
Minimum Cable Diameter (in)
0.438 "
Maximum Cable Diameter (in)
0.5 "
Minimum Cable Diameter (mm)
11.13 mm
Maximum Cable Diameter (mm)
12.7 mm
Cable Diameter (in)
0.44-0.5 "
Cable Diameter (mm)
11.13-12.7 mm
Grip Type
Bushing Grip with Strain Relief
Composition
Metallic
Material
Aluminum
IP Rating
IP52, IP54, IP65, IP67
Hazardous Rated
No
Approvals
CSA, UL
RoHS
No
Net Weight
0.15 lbs
Gross Weight
0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved