RPG-29500
Remke Industries Cable Entries, RPG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RPG-29500

Remke Industries Cable Entries, RPG Series
In stock
Item Number
RPG-29500
MFG Item Number
RPG-29500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, RPG Series
Item #
RPG-29500
Cord Grip with PG thread, alum,

RPG Series Information

  • Available with Locknuts or O‑Rings
  • Stainless Steel Optional Mesh
Tuff Seal RPG Series Cord Grips features a PG thread so that it can mate with an internal PG thread of an enclosure, machine or other equipment being connected. Features of these grips are identical to those of our standard RSR Series Aluminum Cord Grips. These grips are offered in PG 11‑13.5‑16‑21‑29 and 36 and can be ordered with or without mesh attachments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RPG-29500
Item Number RPG-29500
Manufacturer Remke Industries
Product Series RPG
Family Series Remke Industries Cable Entries, RPG Series
Hub Size PG29
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Rated No
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved