RSF-9003-E
Remke Industries Cable Entries, RSF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSF-9003-E

Remke Industries Cable Entries, RSF Series
In stock
Item Number
RSF-9003-E
MFG Item Number
RSF-9003-E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, RSF Series
Item #
RSF-9003-E
Festoon Cable Connector, alum, 3in.

RSF Series Information

  • Available in Machined Aluminum, Steel, Stainless Steel or Nylon
  • Termination with Both Mechanical and Environmental Integrity
  • Suitable for Indoor and Outdoor Use
Tuff Seal RSF Cord Grips are specially designed for heavy‑duty, flat cable or festoon system applications. Unique to the U.S. market, these cord grips are used in place of the traditional two‑screw connector at the critical point of termination between the plant environment and the internal wiring of the festoon system.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSF-9003-E
Item Number RSF-9003-E
Manufacturer Remke Industries
Product Series RSF
Family Series Remke Industries Cable Entries, RSF Series
Hub Size 3 NPT
Number of Cables 1
Cable Style Flat
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.88 "
Maximum Cable Diameter (in) 2.78 "
Minimum Cable Diameter (mm) 22.35 mm
Maximum Cable Diameter (mm) 70.61 mm
Cable Diameter (in) 0.88-2.78 "
Cable Diameter (mm) 22.35-70.61 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Rated No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved