RSM-16105
Remke Industries Cable Entries, RSM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSM-16105

Remke Industries Cable Entries, RSM Series
In stock
Item Number
RSM-16105
MFG Item Number
RSM-16105
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, RSM Series
Item #
RSM-16105
Cord Grip, M16, 0.250-0.312in. Dia

RSM Series Information

  • Available with or without Stainless‑Steel Mesh Attachments
  • Available with Locknuts or O‑Rings
The line of Tuff Seal liquid tight RSM Series cord grips are like our standard products except that the external conduit thread is replaced with an ISO thread for mating with an internal metric thread of an enclosure, machine or other equipment being connected. The metric threads on these grips meet DIN 40430 standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSM-16105
Item Number RSM-16105
Manufacturer Remke Industries
Product Series RSM
Family Series Remke Industries Cable Entries, RSM Series
Hub Size M16
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 3R, NEMA 4, NEMA 12, NEMA 3, NEMA 6
Split Frame No
Minimum Cable Diameter (in) 0.25 "
Maximum Cable Diameter (in) 0.313 "
Minimum Cable Diameter (mm) 6.35 mm
Maximum Cable Diameter (mm) 7.95 mm
Cable Diameter (in) 0.25-0.31 "
Cable Diameter (mm) 6.35-7.95 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
IP Rating IP52, IP54, IP65, IP67
Hazardous Rated Yes
Approvals UL
RoHS No
Net Weight 0.125 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved