RSP-103-2L
Remke Industries Cable Entries, RSP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSP-103-2L

Remke Industries Cable Entries, RSP Series
In stock
Item Number
RSP-103-2L
MFG Item Number
RSP-103-2L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, RSP Series
Item #
RSP-103-2L
Cord Connector, nylon, 1/2in. NPS, 2

RSP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSP-103-2L
Item Number RSP-103-2L
Manufacturer Remke Industries
Product Series RSP
Family Series Remke Industries Cable Entries, RSP Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.125 "
Maximum Cable Diameter (in) 0.188 "
Minimum Cable Diameter (mm) 3.18 mm
Maximum Cable Diameter (mm) 4.78 mm
Cable Diameter (in) 0.125-0.188 "
Cable Diameter (mm) 3.18-4.78 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Nylon
Hazardous Rated No
Approvals CSA, UL
RoHS No
Comments With Locknuts
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved