RSP-104
Remke Industries Cable Entries, RSP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSP-104

Remke Industries Cable Entries, RSP Series
In stock
Item Number
RSP-104
MFG Item Number
RSP-104
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, RSP Series
Item #
RSP-104
Cord Grip Complete Assembly, 1/2in.,

RSP Series Information


Specifications

Specifications
Manufacturer Part Number RSP-104
Item Number RSP-104
Manufacturer Remke Industries
Product Series RSP
Family Series Remke Industries Cable Entries, RSP Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 3R, NEMA 4, NEMA 12, NEMA 3, NEMA 6
Split Frame No
Minimum Cable Diameter (in) 0.188 "
Maximum Cable Diameter (in) 0.25 "
Minimum Cable Diameter (mm) 4.78 mm
Maximum Cable Diameter (mm) 6.35 mm
Cable Diameter (in) 0.19-0.25 "
Cable Diameter (mm) 4.78-6.35 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Nylon
IP Rating IP52, IP54, IP65, IP67
Hazardous Rated Yes
Approvals CSA, UL
RoHS No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved