RSP-201964-3LR
Remke Industries Cable Entries, RSP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSP-201964-3LR

Remke Industries Cable Entries, RSP Series
In stock
Item Number
RSP-201964-3LR
MFG Item Number
RSP-201964-3LR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, RSP Series
Item #
RSP-201964-3LR
Cord Connector, nylon, 3/4" NPS, 3

RSP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSP-201964-3LR
Item Number RSP-201964-3LR
Manufacturer Remke Industries
Product Series RSP
Family Series Remke Industries Cable Entries, RSP Series
Hub Size 3/4 NPT
Number of Cables 3
Cable Style Round
Angle Straight
Split Frame No
Maximum Cable Diameter (in) 0.296 "
Maximum Cable Diameter (mm) 7.52 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Nylon
Hazardous Rated No
Approvals CSA, UL
RoHS No
Comments With Locknuts and O-Rings
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved