RSP-211-L
Remke Industries Cable Entries, RSP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSP-211-L

Remke Industries Cable Entries, RSP Series
In stock
Item Number
RSP-211-L
MFG Item Number
RSP-211-L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, RSP Series
Item #
RSP-211-L
Cord Connector, nylon, 3/4in. NPS,

RSP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSP-211-L
Item Number RSP-211-L
Manufacturer Remke Industries
Product Series RSP
Family Series Remke Industries Cable Entries, RSP Series
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.562 "
Maximum Cable Diameter (in) 0.688 "
Minimum Cable Diameter (mm) 14.27 mm
Maximum Cable Diameter (mm) 17.48 mm
Cable Diameter (in) 0.562-0.688 "
Cable Diameter (mm) 14.27-17.48 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Nylon
Hazardous Rated No
Approvals CSA, UL
RoHS No
Comments With Locknuts
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved