RSPV-104-2
Remke Industries Cable Entries, RSPV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSPV-104-2

Remke Industries Cable Entries, RSPV Series
In stock
Item Number
RSPV-104-2
MFG Item Number
RSPV-104-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, RSPV Series
Item #
RSPV-104-2
Cord Grip, Valox, 1/2in. NPS, 2 holes

RSPV Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSPV-104-2
Item Number RSPV-104-2
Manufacturer Remke Industries
Product Series RSPV
Family Series Remke Industries Cable Entries, RSPV Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.188 "
Maximum Cable Diameter (in) 0.25 "
Minimum Cable Diameter (mm) 4.78 mm
Maximum Cable Diameter (mm) 6.35 mm
Cable Diameter (in) 0.188-0.25 "
Cable Diameter (mm) 4.78-6.35 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Valox
Hazardous Rated No
Approvals CSA
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved