RSPV-201964-4LR
Remke Industries Cable Entries, RSPV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSPV-201964-4LR

Remke Industries Cable Entries, RSPV Series
In stock
Item Number
RSPV-201964-4LR
MFG Item Number
RSPV-201964-4LR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, RSPV Series
Item #
RSPV-201964-4LR
Cord Grip, Valox, 3/4in. NPS, 4 holes

RSPV Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSPV-201964-4LR
Item Number RSPV-201964-4LR
Manufacturer Remke Industries
Product Series RSPV
Family Series Remke Industries Cable Entries, RSPV Series
Hub Size 3/4 NPT
Number of Cables 4
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.296 "
Maximum Cable Diameter (in) 0.296 "
Minimum Cable Diameter (mm) 7.52 mm
Maximum Cable Diameter (mm) 7.52 mm
Cable Diameter (in) 0.296 "
Cable Diameter (mm) 7.52-7.52 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Valox
Hazardous Rated No
Approvals CSA
RoHS No
Comments With Locknuts and O-Rings
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved