RSPV-9208-LR
Remke Industries Cable Entries, RSPV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSPV-9208-LR

Remke Industries Cable Entries, RSPV Series
In stock
Item Number
RSPV-9208-LR
MFG Item Number
RSPV-9208-LR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, RSPV Series
Item #
RSPV-9208-LR
Cord Grip, Valox, 90 deg, 3/4in. NPT,

RSPV Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSPV-9208-LR
Item Number RSPV-9208-LR
Manufacturer Remke Industries
Product Series RSPV
Family Series Remke Industries Cable Entries, RSPV Series
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle 90 Degrees
Split Frame No
Minimum Cable Diameter (in) 0.438 "
Maximum Cable Diameter (in) 0.5 "
Minimum Cable Diameter (mm) 11.13 mm
Maximum Cable Diameter (mm) 12.7 mm
Cable Diameter (in) 0.438-0.5 "
Cable Diameter (mm) 11.13-12.7 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Valox
Hazardous Rated No
Approvals CSA
RoHS No
Comments With Locknuts and O-Rings
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved