RSR-310-E
Remke Industries Cable Entries, RSR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSR-310-E

Remke Industries Cable Entries, RSR Series
In stock
Item Number
RSR-310-E
MFG Item Number
RSR-310-E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, RSR Series
Item #
RSR-310-E
Cord Grip, 1in., 0.562in.-0.625in. Cord

RSR Series Information

  • Available with or without Stainless‑Steel Mesh Attachments
  • Available in NPT, Pg/ISO or Metric Threads
  • Anti‑Friction Washer that fits between the Nut and Bushing for Easier Compression
Tuff Seal RSR Series aluminum cord grips are UL Listed and CSA Certified for use in both outdoor applications to prevent cable pullout, control arc of bend, and to provide a tight seal against environmental elements such as dirt, moisture, and coolants.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSR-310-E
Item Number RSR-310-E
Manufacturer Remke Industries
Product Series RSR
Family Series Remke Industries Cable Entries, RSR Series
Hub Size 1 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 3R, NEMA 4, NEMA 12, NEMA 3, NEMA 6
Split Frame No
Minimum Cable Diameter (in) 0.563 "
Maximum Cable Diameter (in) 0.625 "
Minimum Cable Diameter (mm) 14.3 mm
Maximum Cable Diameter (mm) 15.88 mm
Cable Diameter (in) 0.56-0.63 "
Cable Diameter (mm) 14.3-15.88 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
IP Rating IP52, IP54, IP65, IP67
Hazardous Rated Yes
Approvals CSA, UL
RoHS No
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved