RSRF-2108-E
Remke Industries Cable Entries, RSRF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSRF-2108-E

Remke Industries Cable Entries, RSRF Series
In stock
Item Number
RSRF-2108-E
MFG Item Number
RSRF-2108-E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, RSRF Series
Item #
RSRF-2108-E
Cord Grip with Mesh Complete

RSRF Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSRF-2108-E
Item Number RSRF-2108-E
Manufacturer Remke Industries
Product Series RSRF
Family Series Remke Industries Cable Entries, RSRF Series
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 3R, NEMA 4, NEMA 12, NEMA 3, NEMA 6
Split Frame No
Minimum Cable Diameter (in) 0.438 "
Maximum Cable Diameter (in) 0.5 "
Minimum Cable Diameter (mm) 11.13 mm
Maximum Cable Diameter (mm) 12.7 mm
Cable Diameter (in) 0.44-0.5 "
Cable Diameter (mm) 11.13-12.7 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
IP Rating IP52, IP54, IP65, IP67
Hazardous Rated Yes
Approvals CSA, UL
RoHS No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved