SRB-201964-4
Remke Industries Bushings, SRB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SRB-201964-4

Remke Industries Bushings, SRB Series
In stock
Item Number
SRB-201964-4
MFG Item Number
SRB-201964-4
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, SRB Series
Item #
SRB-201964-4
Multiple Hole Bushing

SRB Series Information

The Tuff‑Seal of multiple hole bushings are the answer when multiple conductors need to be terminated into one fitting. With over 300 configurations available, any of the multiple hole bushing can fit into any standard remke cord connector made from aluminum, nickel‑plated aluminum, steel, stainless steel, nylon.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SRB-201964-4
Item Number SRB-201964-4
Manufacturer Remke Industries
Product Series SRB
Family Series Remke Industries Bushings, SRB Series
Number of Holes 4
Diameter 0.296 "
Form Size 3
Conduit Size (in) 1/2 ", 3/4 "
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved