2412210
Rittal Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2412210

Rittal Grounding
In stock
Item Number
2412210
MFG Item Number
2412210
2412210 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
2412210
EMC BRAIDED GROUND STRAP 200MM PK/10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2412210
Item Number 2412210
Manufacturer Rittal
Family Series Rittal Grounding
Length (mm) 200 mm
Length (In) 7.9 "
Material Tinned Copper
Approvals cUR, UR
Comments Earthing Braid
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved