2412216
Rittal Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2412216

Rittal Grounding
In stock
Item Number
2412216
MFG Item Number
2412216
2412216 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
2412216
EMC BRAIDED GROUND STRAP 200MM PK/10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2412216
Item Number 2412216
Manufacturer Rittal
Family Series Rittal Grounding
Length (mm) 200 mm
Length (In) 7.9 "
Material Tinned Copper
Approvals cUR, UR
Comments Earthing Braid
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved