2564000
Rittal Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2564000

Rittal Grounding
In stock
Item Number
2564000
MFG Item Number
2564000
2564000 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
2564000
GROUNDING STRAPS 170-4 PK/5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2564000
Item Number 2564000
Manufacturer Rittal
Family Series Rittal Grounding
Length (mm) 170 mm
Length (In) 6.7 "
Comments Earth Straps
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved