2565000
Rittal Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2565000

Rittal Grounding
In stock
Item Number
2565000
MFG Item Number
2565000
2565000 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
2565000
GROUND STRAPS 170MM 2 M8-M8 PK/5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2565000
Item Number 2565000
Manufacturer Rittal
Family Series Rittal Grounding
Length (mm) 170 mm
Length (In) 6.7 "
Width (in) 0.787 "
Comments Earth Straps
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved