2566000
Rittal Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2566000

Rittal Grounding
In stock
Item Number
2566000
MFG Item Number
2566000
2566000 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
2566000
GROUNDING STRAPS 170-25 PK/5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2566000
Item Number 2566000
Manufacturer Rittal
Family Series Rittal Grounding
Length (mm) 170 mm
Length (In) 6.7 "
Comments Earth Straps
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved