2568000
Rittal Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2568000

Rittal Grounding
In stock
Item Number
2568000
MFG Item Number
2568000
2568000 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
2568000
GROUNDING STRAPS 300-16 PK/5

Series Information

Specifications

Specifications
Manufacturer Part Number 2568000
Item Number 2568000
Manufacturer Rittal
Family Series Rittal Grounding
Length (mm) 300 mm
Length (In) 12 "
Comments Earth Straps
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved