2569000
Rittal Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2569000

Rittal Grounding
In stock
Item Number
2569000
MFG Item Number
2569000
2569000 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
2569000
GROUNDING STRAPS 300-25 PK/5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2569000
Item Number 2569000
Manufacturer Rittal
Family Series Rittal Grounding
Length (mm) 300 mm
Length (In) 12 "
Width (in) 0.906 "
Comments Earth Straps
Net Weight 0.205 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved