3241124
Rittal Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3241124

Rittal Fans
In stock
Item Number
3241124
MFG Item Number
3241124
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
3241124
FILTER FAN 135CFM PK/1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3241124
Item Number 3241124
Manufacturer Rittal
Family Series Rittal Fans
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 135.4 CFM
Current Rating 0.8 A
Power Consumption 19 W
Noise Level 54 dB
Connection Type Wire Leads
Enclosure Cut-Out (in) 10 x 10 "
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 3
IP Rating IP54, IP55, IP56
Operating Temp Range (F) -22-131 °F
Bezel Color Gray
Approvals CSA, cUL, cUR, UL
Net Weight 4.785 lbs
Gross Weight 4.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved