3305540
Rittal Air Conditioners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3305540

Rittal Air Conditioners
In stock
Item Number
3305540
MFG Item Number
3305540
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, Series
Item #
3305540
Conditioner Indoor 5800 BTU 460 V 3phase

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3305540
Item Number 3305540
Manufacturer Rittal
Family Series Rittal Air Conditioners
BTU/H Capacity 5,123-5,157 BTUs
Nominal Volts AC (60Hz) 415 VAC
Running Current (A) 2.3 A, 2.6 A
Refrigerant Type R134A
Mounting Location Wall
NEMA Rating NEMA 12
Approvals CSA, cUL, UL
Height 37.4 "
Width 15.7 "
Depth 10.2 "
Net Weight 92.6 lbs
Gross Weight 92.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved