AGV089A01-E
RoboteQ AGVs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGV089A01-E

RoboteQ AGVs
In stock
Item Number
AGV089A01-E
MFG Item Number
AGV089A01-E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, Series
Item #
AGV089A01-E
RoboteQ, AGV Kit

Series Information

Specifications

Specifications
Item Number AGV089A01-E
Manufacturer Part Number AGV089A01-E
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs
Motor Type Brushless DC
Max Current per Channel 60 A
Communication CANbus, RS232, RS485, USB
Rotor Sensor Encoder, Hall, Resolver, Sin/Cos, SSI
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved