FBL2360T
RoboteQ AGVs, FBL2360 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FBL2360T

RoboteQ AGVs, FBL2360 Series
In stock
Item Number
FBL2360T
MFG Item Number
FBL2360T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, FBL2360 Series
Item #
FBL2360T
Brushless DC Motor Controller, Dual

FBL2360 Series Information

Advanced Features 2 x 60A or 1 x 120A Brushless DC Motor Controller with USB and CAN

  • USB, Serial, 0‑5V Analog, or Pulse (RC radio) command modes
  • One RS232 serial port
  • CAN bus interface up to 1Mbit/switch multiple protocol support
  • RS485
  • Optional Ethernet interface
  • Auto switch between Serial, USB, CAN, Analog, or Pulse based on user‑defined priority
  • Built‑in dual 3‑phase high‑power drivers for two brushless DC motor at up to 60A
  • Output channels can be paralleled in order to drive a single motor at up to 120A
  • Multiple Motor Operating mode
‑ Trapezoidal with Hall Sensors
‑ Sinusoidal with Encoders
‑ Sinusoidal with Hall Sensors
RoboteQ’s FBL2360 is a features‑packed, high‑current, dual, or single‑channel controller for brushless DC motors. The controller can operate in one of several modes to sense the rotor position and sequence power on the motor’s 3 windings to generate smooth continuous rotation. The controller also uses the Hall sensor and/or Encoder information to compute speed and measure traveled distance inside a 32‑bit counter. The motors may be operated in open or closed‑loop speed mode, position mode, or in torque mode.

Specifications

Specifications
Product Series FBL2360
Item Number FBL2360T
Manufacturer Part Number FBL2360T
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs, FBL2360 Series
Motor Type Brushless DC
Max Voltage 60 V
No. of Channels 2
Max Current per Channel 60 A
Continuous Channel Current 40 A
Power Connections Fast on
Field Oriented Control Yes
Communication CANbus, RS232, RS485, USB
Rotor Sensor Encoder, Hall, Resolver, Sin/Cos, SSI
Max Analog Inputs 8
Max Digital Inputs 10
Max Digital Outputs 4
Max Pulse Inputs 6
Safety Safe Torque Off (STO)
Cooling Conduction Plate
Net Weight 0.875 lbs
Gross Weight 0.915 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved