HDC2460
RoboteQ AGVs, HDC24xx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HDC2460

RoboteQ AGVs, HDC24xx Series
In stock
Item Number
HDC2460
MFG Item Number
HDC2460
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, HDC24xx Series
Item #
HDC2460
Brushed DC Motor Controller, Dual

HDC24xx Series Information

2x150A or 1x300A High‑Performance Dual Channel Brushed DC Motor Controller with and CAN Interface

  • USB, RS232, 0‑5V Analog, or Pulse (RC radio) command modes
  • RS485 Interface on selected models
  • Available in version with CAN bus up to 1Mbit/s
  • Auto switch between USB, RS232, CAN, Analog, or Pulse based on user‑defined priority
  • Built‑in high‑power power drivers for two brushed DC motors at up to 150A output per channel
  • Orderable as single channel version up to 300A
  • Full forward & reverse control on each channel. Four quadrant operation. Supports regeneration
  • Built‑in programming language for automation and customization
  • Operates from a single power source
Roboteq's HDC2400 series controllers are designed to convert commands received from a RC radio, Analog Joystick, wireless modem, PC (via RS232 or USB) or microcomputer into high voltage and high current output for driving one or two DC motors. Designed for maximal ease‑of‑use, it is delivered with all necessary cables and hardware and is ready to use in minutes. Using CAN bus, up to 127 controllers can be networked at up to 1Mbit/s on a single twisted pair.

Specifications

Specifications
Product Series HDC24xx
Item Number HDC2460
Manufacturer Part Number HDC2460
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs, HDC24xx Series
Motor Type Brushed DC
Max Voltage 60 V
No. of Channels 2
Max Current per Channel 150 A
Continuous Channel Current 80 A
Power Connections Wires
Field Oriented Control No
Communication CANbus, RS232, USB
Rotor Sensor Encoder
Max Analog Inputs 11
Max Digital Inputs 19
Max Digital Outputs 8
Cooling Heatsink Extrusion
Net Weight 4 lbs
Gross Weight 4.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved