MDC1460
RoboteQ AGVs, MDC1460 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDC1460

RoboteQ AGVs, MDC1460 Series
In stock
Item Number
MDC1460
MFG Item Number
MDC1460
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, MDC1460 Series
Item #
MDC1460
Brushed DC Motor Controller, Single

MDC1460 Series Information

1x80A and 1x120A Single Channel Brushed DC Motor Controller with Encoder Input, USB and CAN

  • RS232, 0‑5V Analog, or Pulse (RC radio) command modes
  • Auto switch between RS232, Analog, or Pulse based on user‑defined priority
  • CAN bus interface at up to 1Mbit/s
  • Built‑in high‑power power drivers for one DC motor at up to 80A (MDC1230) and 120A (MDC1460)
  • Full forward and reverse control. Four quadrant operation. Supports regeneration
  • Operates from a single power source
  • Built‑in programming language for automation and customization
  • Programmable current limit up to 80A (MDC1230) or 120A (MDC1460) for protecting controller, motors, wiring and battery
Roboteq's MDC1460 controllers are designed to convert commands received from an RC radio, Analog Joystick, wireless modem, PC (via RS232) or microcomputer into high voltage and high current output for driving one DC motor. Using CAN bus, up to 127 controllers can be networked on a single twisted pair. Numerous safety features are incorporated into the controller to ensure reliable and safe operation.

Specifications

Specifications
Product Series MDC1460
Item Number MDC1460
Manufacturer Part Number MDC1460
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs, MDC1460 Series
Motor Type Brushed DC
Max Voltage 60 V
No. of Channels 1
Max Current per Channel 120 A
Continuous Channel Current 70 A
Power Connections Fast on
Field Oriented Control No
Communication CANbus, RS232, USB
Rotor Sensor Encoder
Max Analog Inputs 4
Max Digital Inputs 6
Max Digital Outputs 2
Max Pulse Inputs 5
Cooling Conduction Plate
Net Weight 0.805 lbs
Gross Weight 0.835 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved