MDC2460
RoboteQ AGVs, MDC2xxx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDC2460

RoboteQ AGVs, MDC2xxx Series
In stock
Item Number
MDC2460
MFG Item Number
MDC2460
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, MDC2xxx Series
Item #
MDC2460
Brushed DC Motor Controller, Dual

MDC2xxx Series Information

2x60A High Performance Dual Channel Forward/Reverse Brushed DC Motor Controller with USB, CAN and Encoder Inputs

  • USB, RS232, 0‑5V Analog, or Pulse (RC radio) command modes
  • CAN bus interface up to 1Mbit/s
  • Auto switch between USB, RS232, CAN, Analog, or Pulse based on user‑defined priority
  • Built‑in high‑power power drivers for two brushed DC motors at up to 60A output per channel
  • Orderable as single channel version up to 120A
  • Full forward & reverse control on each channel. Four quadrant operation. Supports regeneration
  • Operates from a single power source
  • Programmable current limit for each channel up to 2x60A for protecting controller, motors, wiring and battery
  • Built‑in programming language for automation and customization
Roboteq's MDC2xxx controller is designed to convert commands received from an RC radio, Analog Joystick, wireless modem, PC (via RS232 or USB) or microcomputer into high voltage and high current output for driving one or two DC motors. Designed for maximal ease‑of‑use, it is delivered with all necessary cables and hardware, and is ready to use in minutes. Using CAN bus, up to 127 controllers can be networked at up to 1Mbit/s on a single twisted pair.

Specifications

Specifications
Product Series MDC2xxx
Item Number MDC2460
Manufacturer Part Number MDC2460
Manufacturer RoboteQ
Family Series RoboteQ AGVs, MDC2xxx Series
Motor Type Brushed DC
Max Voltage 60 V
No. of Channels 2
Max Current per Channel 60 A
Continuous Channel Current 50 A
Power Connections Fast on
Field Oriented Control No
Communication CANbus, RS232, USB
Rotor Sensor Encoder
Max Analog Inputs 4
Max Digital Inputs 6
Max Digital Outputs 2
Max Pulse Inputs 5
Cooling Conduction Plate
Net Weight 0.995 lbs
Gross Weight 1.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved