RPKIT90-100
RoboteQ Power Management, RoboPad Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RPKIT90-100

RoboteQ Power Management, RoboPad Series
In stock
Item Number
RPKIT90-100
MFG Item Number
RPKIT90-100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Management, RoboPad Series
Item #
RPKIT90-100
RoboPad Kit including Base and

RoboPad Series Information

Magnetically Activated Charger Contacts for Mobile Robots with Optional CAN Transceiver

  • Two‑part system made of retractable collector and fixed base
  • Fully passive – No power required
  • High contact pressure
  • Excellent low resistance electrical contacts
  • Ultra‑low‑profile charge base
  • Floor, or wall mounting
  • Very low footprint
  • Ultra‑fast connect/disconnect. Minimizes or eliminates accidental arcing
  • Built‑in solid‑state Hall switches in Collector and Base to indicate retracted/extended state
The RoboPad charging contact system offers a precision, high current charging solution for mobile robots and Automated Guided Vehicles (AGV).It is composed of a charge contacts base that is typically affixed on the floor, and a collector unit with extendable contacts, mounted on the robot. Unlike conventional spring‑loaded contact products commercially available, RoboPad utilizes high energy magnets to control the connection and disconnection action automatically, while using no additional power from the mobile systems batteries. The magnet's strong attractive action result in a high pressure, high quality electrical contact. The magnet's repelling function actively forces the pads retractions as the robot moves away. The base's ultra‑low profile, and the collector's extension range, allows for far more compact charging configurations over any other charge system, in permanent factory and business environments.

Specifications

Specifications
Manufacturer Part Number RPKIT90-100
Item Number RPKIT90-100
Manufacturer RoboteQ
Product Series RoboPad
Family Series RoboteQ Power Management, RoboPad Series
Extension Range 0.01 mm
Max Voltage 200 V
Max Current 100 A
Continuous Current 75 A
Hall Sensor Voltage 4.5-24 V
Net Weight 0.99 lbs
Gross Weight 0.99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved