SBLM2360T
RoboteQ AGVs, SBLM23xx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SBLM2360T

RoboteQ AGVs, SBLM23xx Series
In stock
Item Number
SBLM2360T
MFG Item Number
SBLM2360T
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, SBLM23xx Series
Item #
SBLM2360T
Brushless DC Motor Controller, Dual

SBLM23xx Series Information

RoboteQ's SBLM2360 is a features‑packed, high‑current, dual or single channel controller for brushless DC motors. The controller can operate in one of several modes in order to sense the rotor position and sequence power on the motor's 3 windings in order to generate smooth continuous rotation. The controller also uses the Hall sensor and/or Encoder information to compute speed and measure travelled distance inside a 32‑bit counter. The motors may be operated in open or closed loop speed mode, position mode or in torque mode.

Specifications

Specifications
Product Series SBLM23xx
Item Number SBLM2360T
Manufacturer Part Number SBLM2360T
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs, SBLM23xx Series
Motor Type Brushless DC
Max Voltage 60 V
No. of Channels 2
Max Current per Channel 30 A
Continuous Channel Current 20 A
Power Connections Screw Terminals
Field Oriented Control Yes
Communication CANbus, RS232, RS485, USB
Rotor Sensor Encoder, Hall, Sin/Cos, SSI
Max Analog Inputs 8
Max Digital Inputs 10
Max Digital Outputs 4
Max Pulse Inputs 8
Safety Safe Torque Off (STO)
Cooling Conduction Plate
Net Weight 0.4738 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved