SIM2360A
RoboteQ AGVs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SIM2360A

RoboteQ AGVs
In stock
Item Number
SIM2360A
MFG Item Number
SIM2360A
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, Series
Item #
SIM2360A
AC Induction Motor Controller,

Series Information

Specifications

Specifications
Item Number SIM2360A
Manufacturer Part Number SIM2360A
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs
Motor Type AC Induction
Max Voltage 60 V
No. of Channels 1
Max Current per Channel 30 A
Power Connections Screw Terminals
Field Oriented Control Yes
Communication CANbus, USB
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved