SR5K100V25R
RoboteQ AGVs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SR5K100V25R

RoboteQ AGVs
In stock
Item Number
SR5K100V25R
MFG Item Number
SR5K100V25R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

AGVs, Series
Item #
SR5K100V25R
Dynamic shunt regulator 5kW Max,

Series Information

Specifications

Specifications
Item Number SR5K100V25R
Manufacturer Part Number SR5K100V25R
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs
Accessory Type Shunt Regulator
Gross Weight 1.155 lbs
Net Weight 1.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved