XDC2460S
RoboteQ AGVs, XDC2xxx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XDC2460S

RoboteQ AGVs, XDC2xxx Series
In stock
Item Number
XDC2460S
MFG Item Number
XDC2460S
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

AGVs, XDC2xxx Series
Item #
XDC2460S
Brushed DC Motor Controller, Single

XDC2xxx Series Information

Roboteq's XDC2xxx controller is designed to convert commands received from an RC radio, Analog Joystick, wireless modem, PC (via RS232 or USB) or microcomputer into high voltage and high current output for driving one or two DC motors. Using CAN bus, up to 127 controllers can be networked at up to 1Mbit/s on a single twisted pair.

Specifications

Specifications
Product Series XDC2xxx
Item Number XDC2460S
Manufacturer Part Number XDC2460S
Ships Factory Direct No
Manufacturer RoboteQ
Family Series RoboteQ AGVs, XDC2xxx Series
Motor Type Brushed DC
Max Voltage 60 V
No. of Channels 1
Max Current per Channel 300 A
Continuous Channel Current 160 A
Power Connections Wires
Field Oriented Control No
Communication CANbus, RS232, USB
Cooling Heatsink Extrusion
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved