105303
Roxtec Cable Entries, Comseal Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105303

Roxtec Cable Entries, Comseal Series
In stock
Item Number
105303
MFG Item Number
105303
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Comseal Series
Item #
105303
ComSeal 12/3

Comseal Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105303
Item Number 105303
Manufacturer Roxtec
Product Series Comseal
Family Series Roxtec Cable Entries, Comseal Series
Nominal Grommet Capacity 3 Large
Grommets Included Yes
Cable Capacity (3) 9.5-32.5 mm
Cut-Out Dimensions (in) 4.724 x 1.575 "
Cut-Out Dimensions (mm) 120 x 40 mm
Angle Straight
Split Frame No
IP Rating IP55
NEMA Rating NEMA 12K, NEMA 12, NEMA 3
Frame Material Aluminum
Approvals CSA, UL
Net Weight 0.845 lbs
Gross Weight 1.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved