105315
Roxtec Cable Entries, Comseal Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105315

Roxtec Cable Entries, Comseal Series
In stock
Item Number
105315
MFG Item Number
105315
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Comseal Series
Item #
105315
ComSeal 30/6

Comseal Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105315
Item Number 105315
Manufacturer Roxtec
Product Series Comseal
Family Series Roxtec Cable Entries, Comseal Series
Nominal Grommet Capacity 6 Supply Cable
Grommets Included Yes
Cable Capacity (6) 28-43 mm
Cut-Out Dimensions (in) (2) 5.906 x 1.969 "
Cut-Out Dimensions (mm) (2) 150 x 50 mm
Angle Straight
Split Frame No
IP Rating IP55
NEMA Rating NEMA 12K, NEMA 12, NEMA 3
Approvals CSA, UL
Net Weight 1.64 lbs
Gross Weight 3.525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved