105322
Roxtec Cable Entries, Comseal Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105322

Roxtec Cable Entries, Comseal Series
In stock
Item Number
105322
MFG Item Number
105322
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Comseal Series
Item #
105322
ComSeal 32/32

Comseal Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105322
Item Number 105322
Manufacturer Roxtec
Product Series Comseal
Family Series Roxtec Cable Entries, Comseal Series
Nominal Grommet Capacity 32 Small
Grommets Included Yes
Cable Capacity (32) 3.5~16.5 mm
Cut-Out Dimensions (in) (2) 6.3 x 1.575 in
Cut-Out Dimensions (mm) (2) 160 x 40 mm
Angle Straight
Split Frame No
IP Rating IP55
NEMA Rating NEMA 12K, NEMA 12, NEMA 3
Frame Material Aluminum
Approvals CSA, UL
Net Weight 2.73 lbs
Gross Weight 3.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved