CKT3200000020
Roxtec Cable Entries, CKT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKT3200000020

Roxtec Cable Entries, CKT Series
In stock
Item Number
CKT3200000020
MFG Item Number
CKT3200000020
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CKT Series
Item #
CKT3200000020
CF 32/20 (for 20 cables)

CKT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CKT3200000020
Item Number CKT3200000020
Manufacturer Roxtec
Product Series CKT
Family Series Roxtec Cable Entries, CKT Series
Nominal Grommet Capacity 16 Small, 4 Large
Grommets Included Yes
Cable Capacity (16) 3.5-16.5 mm, (4) 9.5-32.5 mm
Cut-Out Dimensions (in) (2) 6.3 x 1.575 "
Cut-Out Dimensions (mm) (2) 160 x 40 mm
Angle Straight
Split Frame No
IP Rating IP66, IP67
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Frame Material Aluminum
Approvals CSA, UL
Net Weight 4.845 lbs
Gross Weight 4.845 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved