CKT3200000032
Roxtec Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKT3200000032

Roxtec Cable Entries
In stock
Item Number
CKT3200000032
MFG Item Number
CKT3200000032
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
CKT3200000032
CF 32/32 (for 32 cables)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CKT3200000032
Item Number CKT3200000032
Manufacturer Roxtec
Family Series Roxtec Cable Entries
Nominal Grommet Capacity 32 Small
Grommets Included Yes
Cable Capacity (32) 3.5-16.5 mm
Cut-Out Dimensions (in) (2) 6.3 x 1.575 "
Cut-Out Dimensions (mm) (2) 160 x 40 mm
Angle Straight
Split Frame No
IP Rating IP66, IP67
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Frame Material Aluminum
Approvals CSA, UL
Net Weight 3.015 lbs
Gross Weight 4.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved