CRST010025046
Roxtec Cable Entries, CRS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRST010025046

Roxtec Cable Entries, CRS Series
In stock
Item Number
CRST010025046
MFG Item Number
CRST010025046
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CRS Series
Item #
CRST010025046
C RS T 25

CRS Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRST010025046
Item Number CRST010025046
Manufacturer Roxtec
Product Series CRS
Family Series Roxtec Cable Entries, CRS Series
Hub Size M32
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Split Frame No
Minimum Cable Diameter (in) 0.142 "
Maximum Cable Diameter (in) 0.472 "
Minimum Cable Diameter (mm) 3.61 mm
Maximum Cable Diameter (mm) 11.99 mm
Cable Diameter (in) 0.14-0.47 "
Cable Diameter (mm) 3.61-11.99 mm
Grip Type Epoxy Sealing
Composition Metallic
Material Stainless Steel
IP Rating IP66, IP67, IP69K
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0.225 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved