ECF0001600021
Roxtec Cable Entries, CF16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECF0001600021

Roxtec Cable Entries, CF16 Series
In stock
Item Number
ECF0001600021
MFG Item Number
ECF0001600021
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CF16 Series
Item #
ECF0001600021
CF 16 AISI 304

CF16 Series Information

  • Available in Powder Coated Mild Steel or Stainless Steel AISI 304
  • For Use with Group CM Components
  • Attachment by Bolting
  • Available in Kits
The Roxtec CF 16 is a low‑profile metal frame. Compression is integrated in the frame. Adapter plates available for standardized openings in cabinets.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECF0001600021
Item Number ECF0001600021
Manufacturer Roxtec
Product Series CF16
Family Series Roxtec Cable Entries, CF16 Series
Nominal Grommet Capacity 16 Small
Grommets Included No
Cut-Out Dimensions (in) 6.3 x 1.575 "
Cut-Out Dimensions (mm) 160 x 40 mm
Angle Straight
Split Frame No
IP Rating IP66, IP67
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Frame Material Stainless Steel
Approvals CSA, UL
Net Weight 2.725 lbs
Gross Weight 2.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved