ERD3425A
SSAC Relays, ERD3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ERD3425A

SSAC Relays, ERD3 Series
In stock
Item Number
ERD3425A
MFG Item Number
ERD3425A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ERD3 Series
Item #
ERD3425A
Timer-Recycle 120VAC Rly DPDT adj

ERD3 Series Information

  • Factory Fixed, Onboard or External Adjust
  • Delays from 0.1s‑1000m
  • ±0.5% Repeat Accuracy
  • Encapsulated Digital Circuitry
  • Isolated, 10A, DPDT Output Contacts
Econo‑Timers are a combination of digital electronics and a reliable electromechanical relay. DPDT relay output for relay logic circuits, and isolation of input to output voltages. Cost effective for OEM applications, such as duty cycling, drying, washing, signaling, and flashing.

Operation (Recycling ‑ ON Time First): Upon application of input voltage, the output relay energizes and the T1 ON time begins. At the end of the ON time, the output de‑energizes and the T2 OFF time begins. At the end of the OFF time, the output relay energizes and the cycle repeats as long as input voltage is applied. Reset: Removing input voltage resets the output and time delays, and returns the sequence to the first delay.

Operation (Recycling ‑ OFF Time First): Upon application of input voltage, the T2 OFF time begins. At the end of the OFF time, the T1 ON time begins and the load energizes. At the end of the ON time the load de‑energizes, and the cycle repeats until input voltage is removed. Reset: Removing input voltage resets the output and the sequence to the OFF time.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ERD3425A
Item Number ERD3425A
Manufacturer SSAC
Product Series ERD3
Family Series SSAC Relays, ERD3 Series
Mode of Operation Repeat Cycle
Multi-Function No
Contacts DPDT
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0
Max Time 30 s
Time Tolerance 10 %
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Comments ON Time First
Net Weight 0.3563 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved