ERDM423
SSAC Relays, ERDM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ERDM423

SSAC Relays, ERDM Series
In stock
Item Number
ERDM423
MFG Item Number
ERDM423
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ERDM Series
Item #
ERDM423
On Delay Timer, 120VAC, 0.1-10 Sec,

ERDM Series Information

  • Factory Fixed, Onboard or External Adjust
  • Delays from 0.1s‑1000m
  • ±0.5% Repeat Accuracy
  • Encapsulated, Digital Circuitry
  • Isolated, 10A, DPDT Output Contacts
Econo‑Timers are a combination of digital electronics and a reliable electromechanical relay. These devices offer a DPDT relay output for relay logic circuits, and isolation of input to output voltages. Cost effective for OEM applications, such as random starting, sequencing ON, switch debouncing, anti‑short cycling, and other common delay‑on‑make applications.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ERDM423
Item Number ERDM423
Manufacturer SSAC
Product Series ERDM
Family Series SSAC Relays, ERDM Series
Mode of Operation On Delay
Multi-Function No
Contacts DPDT
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0
Max Time 10 s
Time Tolerance 10 %
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.3563 lbs
Gross Weight 0.362 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved