FS312
SSAC Relays, FS300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS312

SSAC Relays, FS300 Series
In stock
Item Number
FS312
MFG Item Number
FS312
Series
FS312 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, FS300 Series
Item #
FS312
Flasher, 12VDC, 2.5A Max Load,

FS300 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FS312
Item Number FS312
Manufacturer SSAC
Product Series FS300
Family Series SSAC Relays, FS300 Series
Mode of Operation Flasher
Multi-Function No
Contacts Solid State
Mounting Type Surface
Time Range Adjustment Fixed
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Contact Rating (A) 2.5 A
Termination 0.250 in Flat Blade
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved