HRDB423
SSAC Relays, HRDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HRDB423

SSAC Relays, HRDB Series
In stock
Item Number
HRDB423
MFG Item Number
HRDB423
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, HRDB Series
Item #
HRDB423
Off Delay Timer, 120VAC, 0.1-10 Min,

HRDB Series Information

  • Isolated, 30A, SPDT, NO Output Contacts
  • 12 to 230V Operation in 5 Options
  • Delays from 0.1s‑100m in 5 Ranges
  • ±0.5% Repeat Accuracy
  • Factory Fixed, Onboard or External Adjust
The HRDB Series combines an electromechanical, relay output with microcontroller timing circuitry. The HRDB offers 12 to 230V operation in five options and factory fixed, external, or onboard adjustable time delays with a repeat accuracy of ±0.5%. The isolated output contact rating allows for direct operation of heavy loads, such as compressors, pumps, blower motors, heaters, etc. The HRDB is ideal for OEM applications where cost is a factor.

Operation (Delay‑on‑Break): Input voltage must be applied before and during timing. Upon closure of the initiate switch, the output relay energizes. The time delay begins when the initiate switch is opened. The output remains energized during timing. At the end of the time delay, the output de‑energizes. The output will energize if the initiate switch is closed when input voltage is applied. Reset: Reclosing the initiate switch during timing resets the time delay. Loss of input voltage resets the time delay and output.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HRDB423
Item Number HRDB423
Manufacturer SSAC
Product Series HRDB
Family Series SSAC Relays, HRDB Series
Mode of Operation Off Delay
Multi-Function No
Contacts SPDT
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0
Max Time 10 Min
Time Tolerance 5 %
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 30 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.2438 lbs
Gross Weight 0.3145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved