HRPSD12HI
SSAC Relays, HRPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HRPSD12HI

SSAC Relays, HRPS Series
In stock
Item Number
HRPSD12HI
MFG Item Number
HRPSD12HI
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, HRPS Series
Item #
HRPSD12HI
Timer-Interval 12-48dc Relay fixed

HRPS Series Information

  • 30A, SPDT, NO Output Contacts
  • Factory Programmed
  • 12 to 240V Operation in 2 Ranges
  • Special Time Ranges & Functions Available
  • Delays from 0.1s‑1000h in 9 Ranges
The HRPS/HRIS Series combines an electromechanical relay output with microcontroller timing circuitry. It is a factory programmed module available in any 1 of 13 standard functions. It offers 12 to 240V operation in two universal ranges and factory fixed, onboard, or external adjustable time delays with a repeat accuracy of ±0.5%. The output contact rating allows for direct operation of heavy loads, such as compressors, pumps, blower motors, heaters, etc. This series is ideal for OEM applications where cost is a factor. The HRPS has non‑isolated SPDT relay contacts, and the HRIS has isolated SPDT relay contacts. Both offer the most popular timer functions in the industry.

  • ±0.5% Repeat Accuracy
  • ±2% Factory Calibration
  • Fixed, External, or Onboard Adjustment

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HRPSD12HI
Item Number HRPSD12HI
Manufacturer SSAC
Product Series HRPS
Family Series SSAC Relays, HRPS Series
Mode of Operation Interval
Multi-Function No
Contacts SPDT
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 2
Max Time 2 Hrs
Time Tolerance 2 %
Coil Voltage 12-48 VDC
Nominal Coil Voltage 12 VDC, 24 VDC, 48 VDC
Contact Rating (A) 30 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.2438 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved