KRD92115MA
SSAC Relays, KRD9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KRD92115MA

SSAC Relays, KRD9 Series
In stock
Item Number
KRD92115MA
MFG Item Number
KRD92115MA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KRD9 Series
Item #
KRD92115MA
Timer-Retrig SShot 24VAC/DC Rly fxd

KRD9 Series Information

  • Compact Time‑Delay Relay
  • Microcontroller Circuitry
  • ±0.5% Repeat Accuracy
  • Isolated, 10A, SPDT Output Contacts
  • Factory Fixed, Onboard or External Adjust
The KRD9 Series microcontroller timing circuit provides excellent repeat accuracy and stability. Cost effective approach for OEM applications that require small size, isolation, reliability, and long life.

Operation (Retriggerable Single Shot): Function Type A (Output Initially De‑energized): Input voltage must be applied prior to and during timing. When the initiate switch is closed, (momentary or maintained) the output energizes and the time delay starts. On completion of the delay, the output de‑energizes. The unit will time out if S1 remains in the open or closed position for the full time delay. Reclosing the initiate switch resets the time delay and restarts timing; the output remains energized. The output will not energize if the initiate switch is closed when input voltage is applied. Function Type B (Output Initially Energized): Upon application of input voltage, the output energizes and the time delay starts. At the end of the time delay, the load de‑energizes. The unit will time out if S1 remains in the open or closed position for the full time delay. Closing (re‑closing) the initiate switch resets the time delay and restarts timing; the output remains energized. Reset: The time delay and the output are reset when input voltage is removed.

  • Delays from 0.1s‑1000m in 6 Ranges
  • Input Voltages from 12 to 230V in 6 Options

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KRD92115MA
Item Number KRD92115MA
Manufacturer SSAC
Product Series KRD9
Family Series SSAC Relays, KRD9 Series
Mode of Operation Watchdog
Multi-Function No
Contacts SPDT
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 15
Max Time 15 Min
Time Tolerance 5 %
Coil Voltage 24 VAC, 24 VDC
Nominal Coil Voltage 24 VAC, 24 VDC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Comments De-energized
Net Weight 0.1625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved