KRDI2160S
SSAC Relays, KRDI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KRDI2160S

SSAC Relays, KRDI Series
In stock
Item Number
KRDI2160S
MFG Item Number
KRDI2160S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KRDI Series
Item #
KRDI2160S
Interval Timer, 24VAC/DC, 60 Second,

KRDI Series Information

  • Compact Time‑Delay Relay
  • 10A, SPDT Output Contacts
  • Factory Fixed, Onboard or External Adjust
  • Delays from 0.1s‑100m in 5 Ranges
  • ±0.5% Repeat Accuracy
The KRDI Series is a compact time‑delay relay measuring only 2 in. (50.8 mm) square. Its solidstate timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRDI Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.

Operation (Interval): Upon application of input voltage, the time delay begins. The output relay energizes during the time delay. At the end of the time delay, the output de‑energizes and remains de‑energized until input voltage is removed. Reset: Removing input voltage resets the time delay and the output.

  • ±5% Factory Calibration
  • Input Voltages from 12 to 230V in 6 Options

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KRDI2160S
Item Number KRDI2160S
Manufacturer SSAC
Product Series KRDI
Family Series SSAC Relays, KRDI Series
Mode of Operation Interval
Multi-Function No
Contacts SPDT
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 60
Max Time 60 s
Time Tolerance 5 %
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.1625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved