KRPDA175S130SMI
SSAC Relays, KRPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KRPDA175S130SMI

SSAC Relays, KRPD Series
In stock
Item Number
KRPDA175S130SMI
MFG Item Number
KRPDA175S130SMI
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KRPD Series
Item #
KRPDA175S130SMI
PROGRAMMABLE TI

KRPD Series Information

  • Choose 1 of 12 Standard Dual Functions
  • Special Time Ranges & Functions Available
  • Factory Programmed
  • Microcontroller Circuitry, ±0.5% Repeat Accuracy
  • Isolated, 10A, SPDT Output Contacts
The KRPD Series is a factory programmed time delay relay available with 1 of 12 standard dual functions. The time delays can be factory fixed, onboard or externally adjustable or a combination of fixed and adjustable. The SPDT output relay contacts offer a full 10A rating with complete isolation. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRPD Series is a cost effective approach for OEM applications that require small size, isolation, accuracy and long life.

  • Input Voltage from 12 to 240V in 2 Ranges
  • Delays from 100ms‑1000h in 9 Ranges

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KRPDA175S130SMI
Item Number KRPDA175S130SMI
Manufacturer SSAC
Product Series KRPD
Family Series SSAC Relays, KRPD Series
Mode of Operation Interval, On Delay
Multi-Function Yes
Contacts SPDT
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 75
Max Time 30 s, 75 s
Time Tolerance 2 %
Coil Voltage 24-240 VAC, 24-240 VDC
Nominal Coil Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.1625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved