KRPSD22M
SSAC Relays, KRPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KRPSD22M

SSAC Relays, KRPS Series
In stock
Item Number
KRPSD22M
MFG Item Number
KRPSD22M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KRPS Series
Item #
KRPSD22M
Timer-DOM 12-48VDC Relay adj 1-100s

KRPS Series Information

  • Choose 1 of 15 Standard Dual Functions
  • Special Time Ranges & Functions Available
  • Factory Programmed
  • Microcontroller Circuitry, ±0.5% Repeat Accuracy
  • Isolated, 10A, SPDT Output Contacts
The KRPS Series is a factory programmed time delay relay available with 1 of 15 functions and measures only 2 inches square. The KRPS offers a wide range of fixed, onboard, or externally adjustable time delays. The output relay contacts offer a full 10A rating with complete isolation. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRPS Series is a cost effective approach for OEM applications that require small size, isolation, accuracy, and long life. Special time ranges and functions are available.

  • Input Voltage from 12 to 240V in 2 Ranges
  • Delays from 0.1s‑1000h in 9 Ranges

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KRPSD22M
Item Number KRPSD22M
Manufacturer SSAC
Product Series KRPS
Family Series SSAC Relays, KRPS Series
Mode of Operation On Delay
Multi-Function No
Contacts SPDT
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 1
Max Time 100 s
Time Tolerance 2 %
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1
Coil Voltage 12-48 VDC
Nominal Coil Voltage 12 VDC, 24 VDC, 48 VDC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved