KSPDP110M18SRXE
SSAC Relays, KSPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KSPDP110M18SRXE

SSAC Relays, KSPD Series
In stock
Item Number
KSPDP110M18SRXE
MFG Item Number
KSPDP110M18SRXE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KSPD Series
Item #
KSPDP110M18SRXE
Timer-Recycle 12-120VDC POSsw fxd

KSPD Series Information

  • Choose 1 of 12 Standard Dual Functions
  • Special Time Ranges & Functions Available
  • Factory Programmed
  • Microcontroller Circuitry, ±0.5% Repeat Accuracy
  • 1A Steady, Solid‑State Output, 10A Inrush
The KSPD Series is a factory programmed module available with 1 of 12 standard dual functions. The time delays can be factory fixed, externally or onboard adjustable, or a combination of fixed and adjustable. The 1A steady, 10A inrush rated solid‑state output provides 100 million operations, typical. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KSPD Series is a cost effective approach for OEM applications that require small size and long life.

  • 12 to 240V in 3 Options
  • Delays from 0.1s‑1000h in 9 Ranges

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KSPDP110M18SRXE
Item Number KSPDP110M18SRXE
Manufacturer SSAC
Product Series KSPD
Family Series SSAC Relays, KSPD Series
Mode of Operation Repeat Cycle
Multi-Function No
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 10
Max Time 10 Min, 8 s
Time Tolerance 2 %
Coil Voltage 12-120 VDC
Nominal Coil Voltage 12 VDC, 24 VDC, 48 VDC, 125 VDC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Comments Positive Switching
Net Weight 0.15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved